Zoro Homepage

Carbide End Mill, 4in, GMHX34CS4

  • Mfr # GMHX34CS4

  • Zoro # G9444775


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
1 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMHX34CS4
Zoro #
G9444775
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
1 in
Milling Dia.
0.75 in
Dimension Type
Fractional Inch
Milling Diameter
3/4"

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Material
Carbide
Finish
GMX-35
Shank Type
Weldon
End Mill Cutting Type
Non-Center Cutting
Helix Angle
Variable
List Number
GMHX
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Grade
C2 Micro Grain
Pitch
Coarse
Measurement System
Inch
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Shank Type - Machining
Weldon Flat
Material Grade - Machining
C2 Micrograin
Finish - Machining
GMX-35
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Series
Sasquatch
Flute Type
Spiral
Flute Spacing
Variable
Secondary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Carbon Fiber, Cast Iron, Copper, Fiberglass, Graphite, Hardened Steel, Magnesium, Nickel, Plastic, Slate, Stainless Steel, Steel, Titanium, Tool and Die Steel, Wood

Description

Roughing End Mill, 0.75 in Milling Dia., Carbide, GMX-35, Weldon Flat, Inch, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.