Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 5/16In, 2FL, Single, 2-1/2

  • Mfr # 204-602714

  • Zoro # G7946181


product price: $24.09
/ea

Key Features

Measurement System
Inch
Milling Diameter
13/16"
Overall Length
2 1/2 in
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
204-602714
Zoro #
G7946181
UPC #
888226130172
Country of Origin
United States

Dimensions

Milling Diameter
13/16"
Overall Length
2 1/2 in
Length of Cut
0.8125 in
Corner Radius
0.06 in
Milling Dia.
0.3125 in
Dimension Type
Fractional Inch
Shank Dia.
5/16 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Single End/Double End
Single
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Shank Type
Straight
Item
Corner Radius End Mill
List Number
204
End Mill Material
Carbide
Helix Angle
30 Degrees
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.06 in, 0.8125 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.