Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 5/16In, 4FL, Single, 6In

  • Mfr # 229-001035

  • Zoro # G8035596


product price: $75.95
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/16"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229-001035
Zoro #
G8035596
UPC #
888226117340
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/16"
Length of Cut
1.5 in
Shank Dia.
5/16 in
Milling Dia.
0.3125 in
Overall Length
6 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Shank Type
Straight
List Number
220
Item
Ball End Mill
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
End Mill Style
Ball Nose
End Mill Application
Roughing/Finishing
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application ISO Code
H, K, N, P
Coolant Fed
Non-Coolant Through
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Material Grade - Machining
General Purpose
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Secondary Material Application ISO Code
H, K, M, P, S
Flute Spacing
Fixed
Flute Type
Spiral
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel

Description

Ball End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.