Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 5/32In, 2FL, Double

  • Mfr # 240-031050

  • Zoro # G8422924


product price: $26.69
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/32"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240-031050
Zoro #
G8422924
UPC #
888226041287
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/32"
Length of Cut
0.3125 in
Shank Dia.
3/16 in
Overall Length
2 in
Milling Dia.
0.15625 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Finish
TiAlN
Cutting Direction
Right Hand
End Mill Style
Ball Nose
List Number
219D
Shank Type
Weldon
Item
Ball End Mill
End Mill Application
Roughing/Finishing
Material - Machining
Carbide
Finish - Machining
AlTiN
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Chip-Breaker
Chip-Breaker Not Included
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, K, N, P
Secondary Material Application ISO Code
K, M, P
Flute Spacing
Fixed
Flute Type
Spiral
Secondary Material Application
Cast Iron, Stainless Steel, Steel

Description

Ball End Mill, 0.15625 in Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.