Zoro Homepage

Carbide End Mill, 5/32In, 4FL, Single, 2In

  • Mfr # 220-001053

  • Zoro # G8400314


product price: $16.15
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/32"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220-001053
Zoro #
G8400314
UPC #
888226028417
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/32"
Length of Cut
0.3125 in
Shank Dia.
3/16 in
Overall Length
2 in
Milling Dia.
0.15625 in

Description

Ball End Mill, 0.15625 in Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.