Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 5/8In, 2FL, Single, 3-1/2

  • Mfr # 204-603189

  • Zoro # G7869321


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
0.0900"
Overall Length
3 1/2 in
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-603189
Zoro #
G7869321
UPC #
888226131360
Country of Origin
United States

Dimensions

Milling Diameter
0.0900"
Overall Length
3 1/2 in
Length of Cut
1.25 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Corner Radius
0.09 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
List Number
204
Single End/Double End
Single
Grade
General Purpose
Cutting Direction
Right Hand
Helix Angle
30 Degrees
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Shank Type
Straight
Item
Corner Radius End Mill
Drilling Tool Configuration
Individual
Finish - Machining
AlTiN
Material - Machining
Carbide
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, AlTiN, Straight, Inch, 0.09 in, 1.25 in, 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.