Zoro Homepage

Carbide End Mill, 5in, GMHX10CLH4

  • Mfr # GMHX10CLH4

  • Zoro # G9444723


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
5 in
Length of Cut
2 1/4 in
End Mill Style
Corner-Chamfer
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMHX10CLH4
Zoro #
G9444723
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Length of Cut
2 1/4 in
Dimension Type
Fractional Inch
Milling Dia.
1 in
Milling Diameter
1"

Description

Roughing End Mill, 1 in Milling Dia., Carbide, GMX-35, Weldon Flat, Inch, 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.