Zoro Homepage

Carbide End Mill, 6in, CEM38FSL2

  • Mfr # CEM38FSL2

  • Zoro # G9431466


product price: $63.69
/ea

Key Features

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
3 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEM38FSL2
Zoro #
G9431466
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3 in
Milling Diameter
3/8"
Dimension Type
Fractional Inch
Overall Length
6 in
Milling Dia.
0.375 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Grade
C2 Micro Grain
Cutting Direction
Right Hand
Helix Angle
Variable
Item
Square End Mill
List Number
CEM
Single End/Double End
Single
Material Grade - Machining
C2 Micrograin
Measurement System
Inch
Finish - Machining
Uncoated
Series
Primate

Description

Square End Mill, 0.375 in Milling Dia., Uncoated, Length of Cut 3 in, Overall Length 6 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.