Carbide End Mill, 6in, GM10FXL4
Mfr # GM10FXL4
Zoro # G9438143
product price: $437.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Square
Finish
GMX-35
Length of Cut
3 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM10FXL4
Zoro #
G9438143
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3 in
Milling Diameter
1"
Dimension Type
Fractional Inch
Milling Dia.
1 in
Overall Length
6 in
Shank Dia.
1 in
Description
Square End Mill, 1 in Milling Dia., Carbide, GMX-35, Straight, Length of Cut 3 in, Overall Length 6 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.