Carbide End Mill, 6in, GM12FSL5
Mfr # GM12FSL5
Zoro # G9438773
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
5
End Mill Style
Square
Finish
GMX-35
Length of Cut
3 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM12FSL5
Zoro #
G9438773
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3 in
Milling Diameter
1/2"
Dimension Type
Fractional Inch
Overall Length
6 in
Milling Dia.
0.5 in
Details
Number of Flutes
5
End Mill Style
Square
Finish
GMX-35
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Helix Angle
Variable
Single End/Double End
Single
Item
Square End Mill
Cutting Direction
Right Hand
List Number
GM
Grade
C2 Micro Grain
Material Grade - Machining
C2 Micrograin
Measurement System
Inch
Finish - Machining
GMX-35
Series
Gorilla Mill
Description
Square End Mill, 0.5 in Milling Dia., GMX-35, Length of Cut 3 in, Overall Length 6 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.