Carbide End Mill, 6in, GM58RXL5
Mfr # GM58RXL5030
Zoro # G9441494
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
GMX-35
Length of Cut
3 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM58RXL5030
Zoro #
G9441494
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3 in
Milling Diameter
5/8"
Dimension Type
Fractional Inch
Corner Radius
0.03 in
Milling Dia.
0.625 in
Overall Length
6 in
Shank Dia.
5/8 in
Description
Corner Radius End Mill, 0.625 in Milling Dia., Carbide, GMX-35, Straight, Inch, 0.03 in, 3 in, 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.