Carbide End Mill, 6in, GMANR12R31203.250
Mfr # GMANR12R31203.250
Zoro # G9442946
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
Length of Cut
0.5625 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMANR12R31203.250
Zoro #
G9442946
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.5625 in
Milling Diameter
1/2"
Dimension Type
Fractional Inch
Neck Length
3 1/4 in
Milling Dia.
0.5 in
Overall Length
6 in
Corner Radius
0.12 in
Details
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Grade
Micro Grain
Cutting Direction
Right Hand
Single End/Double End
Single
Item
Corner Radius End Mill
Helix Angle
Variable
List Number
GMANR
Measurement System
Inch
Finish - Machining
Uncoated
Material - Machining
Carbide
Material Grade - Machining
Micrograin
Series
Silverback
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Inch, 0.12 in, 0.5625 in, 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.