Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 7.0mm, 4FL, Single, 63.0mm

  • Mfr # 206-001372

  • Zoro # G8286871


product price: $29.89
/ea

Key Features

Measurement System
Metric
Overall Length
63 mm
Milling Diameter
7.00mm
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
206-001372
Zoro #
G8286871
UPC #
888226098762
Country of Origin
United States

Dimensions

Overall Length
63 mm
Milling Diameter
7.00mm
Length of Cut
19 mm
Milling Dia.
7 mm
Shank Dia.
8 mm
Dimension Type
Metric

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Shank Type
Straight
Item
Square End Mill
Grade
C2 Micro Grain
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Single End/Double End
Single
List Number
203M
End Mill Material
Carbide
Helix Angle
30 Degrees
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
AlTiN
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Chip-Breaker
No
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, K, N, P

Description

Square End Mill, 7 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 19 mm, Overall Length 63 mm, Shank Dia. 8 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.