Zoro Homepage

Carbide End Mill, 7/16In, 2FL, Double, 4In

  • Mfr # 237-001090

  • Zoro # G7949417


product price: $77.85
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
7/16"
Overall Length
4 in
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237-001090
Zoro #
G7949417
UPC #
888226040266
Country of Origin
United States

Dimensions

Milling Diameter
7/16"
Overall Length
4 in
Length of Cut
0.875 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Milling Dia.
0.4375 in

Description

Square End Mill, 0.4375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.875 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.