Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 7/32In, 4FL, Double, 3-1/2

  • Mfr # 239-001030

  • Zoro # G8110225


product price: $59.35
/ea

Key Features

Measurement System
Inch
Overall Length
3 1/2 in
Milling Diameter
7/32"
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
239-001030
Zoro #
G8110225
UPC #
888226040471
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Milling Diameter
7/32"
Length of Cut
0.5625 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Milling Dia.
0.21875 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Item
Square End Mill
End Mill Material
Carbide
List Number
203D
Grade
C2 Micro Grain
Helix Angle
30 Degrees
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Single End/Double End
Double
Shank Type
Weldon
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
C2 Micrograin
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
No
Flute Type
Spiral
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, K, N, P
Max. Helix Angle
30 Degrees
Secondary Material Application
Cast Iron, Hardened Steel, Steel

Description

Square End Mill, 0.21875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.5625 in, Overall Length 3 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.