Carbide End Mill, 7in, GM10FSL4
Mfr # GM10FSL4
Zoro # G9438125
product price: $535.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Square
Finish
GMX-35
Length of Cut
4 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM10FSL4
Zoro #
G9438125
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
4 in
Milling Diameter
1"
Dimension Type
Fractional Inch
Overall Length
7 in
Milling Dia.
1 in
Details
Number of Flutes
4
End Mill Style
Square
Finish
GMX-35
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Item
Square End Mill
Cutting Direction
Right Hand
List Number
GM
Grade
C2 Micro Grain
Helix Angle
Variable
Single End/Double End
Single
Measurement System
Inch
Material Grade - Machining
C2 Micrograin
Finish - Machining
GMX-35
Series
Gorilla Mill
Description
Square End Mill, 1 in Milling Dia., GMX-35, Length of Cut 4 in, Overall Length 7 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.