Zoro Homepage

Carbide End Mill, 7in, GM10RSL4

  • Mfr # GM10RSL4030

  • Zoro # G9438502


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End Mill Style
Corner-Radius
Finish
GMX-35
Length of Cut
4 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM10RSL4030
Zoro #
G9438502
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
4 in
Milling Diameter
1"
Dimension Type
Fractional Inch
Corner Radius
0.04 in
Overall Length
7 in
Milling Dia.
1 in

Details

Number of Flutes
4
End Mill Style
Corner-Radius
Finish
GMX-35
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Item
Corner Radius End Mill
Single End/Double End
Single
Grade
Micro Grain
Cutting Direction
Right Hand
Helix Angle
Variable
List Number
GM
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
GMX-35
Material Grade - Machining
Micrograin
Series
Gorilla Mill

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, GMX-35, Inch, 0.04 in, 4 in, 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.