Carbide End Mill, 7in, GM34RSL4
Mfr # GM34RSL4030
Zoro # G9440435
product price: $343.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
GMX-35
Length of Cut
4 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM34RSL4030
Zoro #
G9440435
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
4 in
Milling Diameter
3/4"
Dimension Type
Fractional Inch
Milling Dia.
0.75 in
Overall Length
7 in
Corner Radius
0.04 in
Details
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
GMX-35
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
Grade
Micro Grain
Helix Angle
Variable
Single End/Double End
Single
Item
Corner Radius End Mill
List Number
GM
Material - Machining
Carbide
Finish - Machining
GMX-35
Material Grade - Machining
Micrograin
Measurement System
Inch
Series
Gorilla Mill
Description
Corner Radius End Mill, 0.75 in Milling Dia., Carbide, GMX-35, Inch, 0.04 in, 4 in, 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.