Zoro Homepage

Carbide End Mill, 9/32In, 2FL, Double

  • Mfr # 243-001050

  • Zoro # G8227186


product price: $73.05
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
9/32"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.6875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243-001050
Zoro #
G8227186
UPC #
888226042468
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
9/32"
Length of Cut
0.6875 in
Shank Dia.
3/8 in
Overall Length
3 1/2 in
Milling Dia.
0.28125 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Item
Ball End Mill
Shank Type
Weldon
List Number
219D
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Weldon Flat
Chip-Breaker
Chip-Breaker Not Included
Finish - Machining
Uncoated
Measurement System
Inch
Primary Material Application ISO Code
H, K, M, N, P
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel
Drilling Tool Configuration
Individual

Description

Ball End Mill, 0.28125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.