Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, CEM116R4010

  • Mfr # CEM116R4010

  • Zoro # G9423111


product price: $15.29
/ea

Key Features

Number of Flutes
4
End Mill Style
Corner Radius
Length of Cut
0.25 in
End Mill Cutting Type
Center Cutting
Milling Diameter
1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEM116R4010
Zoro #
G9423111
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.25 in
Milling Diameter
1/16"
Dimension Type
Fractional Inch
Overall Length
1 1/2 in
Milling Dia.
0.0625 in
Corner Radius
0.01 in

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Grade
Micro Grain
Cutting Direction
Right Hand
Helix Angle
Variable
Item
Corner Radius End Mill
List Number
CEM
Single End/Double End
Single
Measurement System
Inch
Material Grade - Machining
Micrograin
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Series
Primate

Description

Corner Radius End Mill, 0.0625 in Milling Dia., Uncoated, Inch, 0.01 in, 0.25 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.