Zoro Homepage

Carbide End Mill, GMHX58CS4

  • Mfr # GMHX58CS4

  • Zoro # G9444811


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
3 1/2 in
Length of Cut
7/8 in
End Mill Style
Corner-Chamfer
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMHX58CS4
Zoro #
G9444811
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Length of Cut
7/8 in
Dimension Type
Fractional Inch
Milling Dia.
0.625 in
Milling Diameter
5/8"

Description

Roughing End Mill, 0.625 in Milling Dia., Carbide, GMX-35, Weldon Flat, Inch, 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.