
Carbide EndMill, 1-1/2in, CEM116R2010TICN
Mfr # CEM116R2010TICN
Zoro # G9423057
product price: $17.89
/eaKey Features
Number of Flutes
2
End Mill Style
Corner Radius
Finish
TiCN
Length of Cut
0.25 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CEM116R2010TICN
Zoro #
G9423057
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.25 in
Milling Diameter
1/16"
Dimension Type
Fractional Inch
Milling Dia.
0.0625 in
Overall Length
1 1/2 in
Corner Radius
0.01 in
Details
Number of Flutes
2
End Mill Style
Corner Radius
Finish
TiCN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Single End/Double End
Single
List Number
CEM
Item
Corner Radius End Mill
Grade
Micro Grain
Cutting Direction
Right Hand
Helix Angle
Variable
Material Grade - Machining
Micrograin
Measurement System
Inch
Drilling Tool Configuration
Individual
Finish - Machining
TiCN
Series
Primate
Description
Corner Radius End Mill, 0.0625 in Milling Dia., TiCN, Inch, 0.01 in, 0.25 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.