Zoro Homepage

Carbide EndMill, 1-1/2in, CEM116R4010TICN

  • Mfr # CEM116R4010TICN

  • Zoro # G9423136


product price: $17.69
/ea

Key Features

Number of Flutes
4
End Mill Style
Corner Radius
Length of Cut
0.25 in
End Mill Cutting Type
Center Cutting
Milling Diameter
1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEM116R4010TICN
Zoro #
G9423136
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.25 in
Milling Diameter
1/16"
Dimension Type
Fractional Inch
Overall Length
1 1/2 in
Milling Dia.
0.0625 in
Corner Radius
0.01 in

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
TiCN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Grade
Micro Grain
Cutting Direction
Right Hand
Single End/Double End
Single
List Number
CEM
Helix Angle
Variable
Item
Corner Radius End Mill
Material Grade - Machining
Micrograin
Measurement System
Inch
Drilling Tool Configuration
Individual
Finish - Machining
TiCN
Series
Primate

Description

Corner Radius End Mill, 0.0625 in Milling Dia., TiCN, Inch, 0.01 in, 0.25 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.