Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Mfr # 12002420

  • Zoro # G0504421


product price: $13.89
/ea

Key Features

Overall Length
4 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
C
Number of Flutes
2
Shank Dia.
6.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12002420
Zoro #
G0504421
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Drill Bit Size
C
Shank Dia.
6.1 mm
Drill Bit Dimension Type
Letter
Flute Length
2 3/4 in
Depth:Dia. Ratio
9xD
Shank Length
1 1/4 in
Drilling Depth
2.2000"
Drill Point Length
1.84mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in /-0.0007 in
Maximum Drilling Depth
2 3/4 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide Tipped
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Decimal Equivalent
0.2420
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Drill Bit Point Type
Cam Relieved Point
Primary Material Application
All Materials
Measurement System
Letter
Flute Type
Spiral
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size C, Drill Bit Point Angle 118 Degrees , Carbide Tipped, Bright (Uncoated), Decimal Equivalent 0.2420, Letter, Drill Bit Point Type Cam Relieved Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.