Shop ZORO SELECT
See all product information
Create Account
Carbon Steel Angle, 10 ft - L, 0.125 in
- Mfr # HA/22125-120
- Zoro # G015772395
product price:Â
$
65.69
/ea
Key Features
Angle
90 Degrees
Material
Carbon Steel
Length Tolerance
+/-1 in
Leg Inside Corner Shape
Round
Certifications Included
No Certificates Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HA/22125-120
- Zoro #
- G015772395
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Angle
- Angle
- 90 Degrees
- Material
- Carbon Steel
- Leg Inside Corner Shape
- Round
- Certifications Included
- No Certificates Included
- Tensile Strength
- 60,000 psi
- Material Grade
- A36
- Fabrication
- Hot Rolled
- Resistance Properties
- Wear-Resistant
- Brinell Hardness
- 137 BHN
- Mechanical Finish
- Mill
- Heat Treatable
- Heat Treatable
- Shape
- Angle
- Standards
- A36
- System of Measurement
- Inch
- Yield Strength
- 45,000 psi
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Length Tolerance
- +/-1 in
- Inside Leg Length - Horizontal
- 1 7/8 in
- Inside Height
- 1 7/8 in
- Overall Height
- 2 in
- Overall Width
- 2 in
- Leg Thickness
- 1/8 in
- Overall Length
- 10 ft
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 10 ft, Inside Height 1 7/8 in, Leg Thickness 1/8 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 2 in, Overall Width 2 in, Length Tolerance +/-1 in, Leg Inside Corner Shape Round, Standards A36, Yield Strength 45,000 psi, Brinell Hardness 137 BHN, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Shape Angle, System of Measurement Inch, Tensile Strength 60,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.