Carbon Steel Angle, 10 ft - L, 0.188 in

  • Mfr # HA/11188-120
  • Zoro # G415772322
product price: 
$
199.99
/ea
Free Shipping & Returns

Key Features

Angle
90 Degrees
Material
Carbon Steel
Length Tolerance
+/-1 in
Standards
A36
Fabrication
Hot Rolled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HA/11188-120
Zoro #
G415772322
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Overall Length
10 ft
Inside Height
3/4 in
Overall Height
1 in
Overall Width
1 in
Inside Leg Length - Horizontal
3/4 in
Leg Thickness
47/250 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Carbon Steel Angle
Angle
90 Degrees
Material
Carbon Steel
Standards
A36
Fabrication
Hot Rolled
Brinell Hardness
137 BHN
Mechanical Finish
Mill
Material Grade
A36
Yield Strength
45,000 psi
Resistance Properties
Wear-Resistant
Heat Treatable
Heat Treatable
Certifications Included
No Certificates Included
Leg Inside Corner Shape
Round
System of Measurement
Inch
Tensile Strength
60,000 psi
Shape
Angle
Shell Material
Carbon Steel

Description

Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 10 ft, Inside Height 3/4 in, Leg Thickness 47/250 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 1 in, Overall Width 1 in, Length Tolerance +/-1 in, Leg Inside Corner Shape Round, Standards A36, Yield Strength 45,000 psi, Brinell Hardness 137 BHN, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Shape Angle, System of Measurement Inch, Tensile Strength 60,000 psi

Ratings & reviews