Shop ZORO SELECT
See all product information
Create Account
Carbon Steel Angle, 10 ft - L, 0.188 in
- Mfr # HA/25002500188-120
- Zoro # G615769832
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Angle
90 Degrees
Material
Carbon Steel
Length Tolerance
+/-1 in
Certifications Included
No Certificates Included
Mechanical Finish
Mill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HA/25002500188-120
- Zoro #
- G615769832
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Angle
- Angle
- 90 Degrees
- Material
- Carbon Steel
- Certifications Included
- No Certificates Included
- Mechanical Finish
- Mill
- Tensile Strength
- 60,000 psi
- Leg Inside Corner Shape
- Round
- Standards
- A36
- Brinell Hardness
- 137 BHN
- Fabrication
- Hot Rolled
- Heat Treatable
- Heat Treatable
- System of Measurement
- Inch
- Material Grade
- A36
- Resistance Properties
- Wear-Resistant
- Shape
- Angle
- Yield Strength
- 45,000 psi
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Length Tolerance
- +/-1 in
- Inside Leg Length - Horizontal
- 2 1/4 in
- Overall Width
- 2 1/2 in
- Inside Height
- 2 1/4 in
- Overall Length
- 10 ft
- Overall Height
- 2 1/2 in
- Leg Thickness
- 47/250 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 10 ft, Inside Height 2 1/4 in, Leg Thickness 47/250 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 2 1/2 in, Overall Width 2 1/2 in, Length Tolerance +/-1 in, Leg Inside Corner Shape Round, Standards A36, Yield Strength 45,000 psi, Brinell Hardness 137 BHN, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Shape Angle, System of Measurement Inch, Tensile Strength 60,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.