Zoro Homepage

Carbon Steel Angle, 12 in - L, 6 mm, 2PK

  • Mfr # ANS0404006S355-1

  • Zoro # G913869357


product price: $93.29
/pk 2, $46.65/ea
Free Shipping & Returns

Key Features

Angle
90 Degrees
Material
Carbon Steel
Overall Length
12 in
Leg Thickness
6 mm
Overall Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANS0404006S355-1
Zoro #
G913869357
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Leg Thickness
6 mm
Overall Width
40 mm
Overall Height
40 mm
Inside Height
34 mm

Details

Item
Carbon Steel Angle
Angle
90 Degrees
Material
Carbon Steel
Standards
EN 10025-2, EN 10056
Mechanical Finish
Mill
Fabrication
Hot Rolled
Material Grade
S355J2
Leg Inside Corner Shape
Round
System of Measurement
Metric
Certifications Included
Material Test Report

Description

Carbon Steel Angle, Package Quantity 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.