Zoro Homepage

Carbon Steel Angle, 12 in - L, 6 mm, 2PK

  • Mfr # ANS0505006S355-1

  • Zoro # G813869228


product price: $101.99
/pk 2, $51.00/ea
Free Shipping & Returns

Key Features

Angle
90 Degrees
Material
Carbon Steel
Standards
EN 10025-2, EN 10056
Mechanical Finish
Mill
Overall Height
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANS0505006S355-1
Zoro #
G813869228
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
50 mm
Leg Thickness
6 mm
Inside Height
44 mm
Overall Width
50 mm
Overall Length
12 in

Details

Item
Carbon Steel Angle
Angle
90 Degrees
Material
Carbon Steel
Standards
EN 10025-2, EN 10056
Mechanical Finish
Mill
Fabrication
Hot Rolled
Leg Inside Corner Shape
Round
Material Grade
S355J2
System of Measurement
Metric
Certifications Included
Material Test Report

Description

Carbon Steel Angle, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.