Zoro Homepage

Carbon Steel Angle, 36 in - L, 0.25 in

  • Mfr # HA/32250-36

  • Zoro # G613344819


product price: $45.89
/ea

Key Features

Angle
90 Degrees
Material
Carbon Steel
Length Tolerance
+/-1 in
Fabrication
Hot Rolled
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA/32250-36
Zoro #
G613344819
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Overall Width
3 in
Leg Thickness
1/4 in
Overall Length
36 in
Inside Height
2 3/4 in
Overall Height
3 in
Inside Leg Length - Horizontal
2 3/4 in

Details

Item
Carbon Steel Angle
Angle
90 Degrees
Material
Carbon Steel
Fabrication
Hot Rolled
Shape
Angle
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Appearance
Dull
Standards
A36
Mechanical Finish
Mill
Material Grade
A36
Yield Strength
45,000 psi
Heat Treatable
Heat Treatable
Leg Inside Corner Shape
Round
Brinell Hardness
137 BHN
Machinability
100 %
Certifications Included
No Certificates Included
Tensile Strength
60,000 psi

Description

Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 36 in, Inside Height 2 3/4 in, Leg Thickness 1/4 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 3 in, Overall Width 3 in, Machinability 100 Percent, Length Tolerance +/-1 in, Leg Inside Corner Shape Round, Yield Strength 45,000 psi, Appearance Dull, Brinell Hardness 137 BHN, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Leg Thickness Tolerance Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.