Zoro Homepage

Carbon Steel Angle, 36 in - L, 3 mm, 2PK

  • Mfr # ANS0303003S355-3

  • Zoro # G713869359


product price: $139.99
/pk 2, $70.00/ea
Free Shipping & Returns

Key Features

Angle
90 Degrees
Material
Carbon Steel
Inside Height
27 mm
Standards
EN 10025-2, EN 10056
Overall Height
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANS0303003S355-3
Zoro #
G713869359
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Height
27 mm
Overall Height
30 mm
Overall Length
36 in
Overall Width
30 mm
Leg Thickness
3 mm

Details

Item
Carbon Steel Angle
Angle
90 Degrees
Material
Carbon Steel
Standards
EN 10025-2, EN 10056
Mechanical Finish
Mill
Fabrication
Hot Rolled
Material Grade
S355J2
Leg Inside Corner Shape
Round
System of Measurement
Metric
Certifications Included
Material Test Report

Description

Carbon Steel Angle, Package Quantity 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.