Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Angle, 36 in - L, 4 mm, 2PK

  • Mfr # ANS0202004S355-3

  • Zoro # G513869375


product price: $143.99
/pk 2, $72.00/ea
Free Shipping & Returns

Key Features

Angle
90 Degrees
Material
Carbon Steel
Fabrication
Hot Rolled
Inside Height
16 mm
Material Grade
S355J2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANS0202004S355-3
Zoro #
G513869375
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Height
16 mm
Overall Length
36 in
Leg Thickness
4 mm
Overall Width
20 mm
Overall Height
20 mm

Details

Item
Carbon Steel Angle
Angle
90 Degrees
Material
Carbon Steel
Fabrication
Hot Rolled
Material Grade
S355J2
Mechanical Finish
Mill
Leg Inside Corner Shape
Round
Standards
EN 10025-2, EN 10056
System of Measurement
Metric
Certifications Included
Material Test Report

Description

Carbon Steel Angle, Package Quantity 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.