Zoro Homepage

Carbon Steel Angle, 36 in - L, 4 mm

  • Mfr # ANS0404004S355-3

  • Zoro # G613869381


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Angle
90 Degrees
Material
Carbon Steel
Overall Height
40 mm
Overall Length
36 in
Overall Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANS0404004S355-3
Zoro #
G613869381
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
40 mm
Overall Length
36 in
Overall Width
40 mm
Inside Height
36 mm
Leg Thickness
4 mm

Details

Item
Carbon Steel Angle
Angle
90 Degrees
Material
Carbon Steel
Mechanical Finish
Mill
Fabrication
Hot Rolled
Standards
EN 10025-2, EN 10056
Material Grade
S355J2
Leg Inside Corner Shape
Round
System of Measurement
Metric
Certifications Included
Material Test Report

Description

Carbon Steel Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.