Zoro Homepage

Carbon Steel Angle, 36 in - L, 5 mm

  • Mfr # ANS0303005S355-3

  • Zoro # G113869324


product price: $95.29
/ea
Free Shipping & Returns

Key Features

Angle
90 Degrees
Material
Carbon Steel
Overall Height
30 mm
Overall Length
36 in
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANS0303005S355-3
Zoro #
G113869324
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
30 mm
Overall Length
36 in
Overall Width
30 mm
Leg Thickness
5 mm
Inside Height
25 mm

Details

Item
Carbon Steel Angle
Angle
90 Degrees
Material
Carbon Steel
Mechanical Finish
Mill
Fabrication
Hot Rolled
Leg Inside Corner Shape
Round
Material Grade
S355J2
Standards
EN 10025-2, EN 10056
System of Measurement
Metric
Certifications Included
Material Test Report

Description

Carbon Steel Angle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.