Shop ZORO SELECT

Carbon Steel Angle, 4 ft - L, 0.75 in

  • Mfr # HA/44750-48
  • Zoro # G315770350

product price: 
$
235.99
/ea
Free Shipping & Returns

Key Features

Angle
90 Degrees
Material
Carbon Steel
Length Tolerance
+/-1 in
Inside Leg Length - Horizontal
3 1/4 in
Mechanical Finish
Mill
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HA/44750-48
Zoro #
G315770350
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Inside Leg Length - Horizontal
3 1/4 in
Overall Width
4 in
Overall Height
4 in
Overall Length
4 ft
Leg Thickness
3/4 in
Inside Height
3 1/4 in
Wire Rope Length
4 ft
Length
4 ft

Details

Item
Carbon Steel Angle
Angle
90 Degrees
Material
Carbon Steel
Mechanical Finish
Mill
System of Measurement
Inch
Fabrication
Hot Rolled
Standards
A36
Tensile Strength
60,000 psi
Leg Inside Corner Shape
Round
Material Grade
A36
Shape
Angle
Certifications Included
No Certificates Included
Brinell Hardness
137 BHN
Resistance Properties
Wear-Resistant
Yield Strength
45,000 psi
Heat Treatable
Heat Treatable
Shell Material
Carbon Steel

Description

Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 4 ft, Inside Height 3 1/4 in, Leg Thickness 3/4 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 4 in, Overall Width 4 in, Length Tolerance +/-1 in, Leg Inside Corner Shape Round, Standards A36, Yield Strength 45,000 psi, Brinell Hardness 137 BHN, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Shape Angle, System of Measurement Inch, Tensile Strength 60,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.