Zoro Homepage

Carbon Steel Angle, 6 ft - L, 0.3125 in

  • Mfr # ha.312x3.5-72

  • Zoro # G906903990


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Angle
90 Degrees
Material
Carbon Steel
Length Tolerance
+/-0.125 in
Overall Height
3 1/2 in
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ha.312x3.5-72
Zoro #
G906903990
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.125 in
Overall Height
3 1/2 in
Leg Thickness
5/16 in
Overall Width
3 1/2 in
Inside Height
3 1/4 in
Overall Length
6 ft
Inside Leg Length - Horizontal
3 1/4 in

Details

Item
Carbon Steel Angle
Angle
90 Degrees
Material
Carbon Steel
Mechanical Finish
Mill
Standards
ASTM A36
Yield Strength
36,000 psi
Machinability
72 %
Leg Inside Corner Shape
Round
Material Grade
A36
System of Measurement
Inch
Shape
Angle
Fabrication
Hot Rolled
Certifications Included
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
Tensile Strength
58,000 psi
Brinell Hardness
137 BHN

Description

Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 6 ft, Inside Height 3 1/4 in, Leg Thickness 5/16 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 3 1/2 in, Overall Width 3 1/2 in, Machinability 72 Percent, Length Tolerance +/-0.125 in, Leg Inside Corner Shape Round, Standards ASTM A36, Yield Strength 36,000 psi, Brinell Hardness 137 BHN, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Shape Angle, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.