Zoro Homepage

Carbon Steel Angle, 6 ft - L, 0.75 in

  • Mfr # ha.75x6-72

  • Zoro # G306903903


product price: $458.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Angle
90 Degrees
Material
Carbon Steel
Length Tolerance
+/-0.125 in
Mechanical Finish
Mill
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ha.75x6-72
Zoro #
G306903903
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.125 in
Overall Width
6 in
Overall Height
6 in
Leg Thickness
3/4 in
Inside Height
5 1/4 in
Overall Length
6 ft
Inside Leg Length - Horizontal
5 1/4 in

Details

Item
Carbon Steel Angle
Angle
90 Degrees
Material
Carbon Steel
Mechanical Finish
Mill
Fabrication
Hot Rolled
Yield Strength
36,000 psi
Material Grade
A36
Shape
Angle
Leg Inside Corner Shape
Round
System of Measurement
Inch
Standards
ASTM A36
Machinability
72 %
Certifications Included
Material Certificate with Lot Number
Brinell Hardness
137 BHN
Heat Treatable
Not Heat Treatable
Tensile Strength
58,000 psi

Description

Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 6 ft, Inside Height 5 1/4 in, Leg Thickness 3/4 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 6 in, Overall Width 6 in, Machinability 72 Percent, Length Tolerance +/-0.125 in, Leg Inside Corner Shape Round, Standards ASTM A36, Yield Strength 36,000 psi, Brinell Hardness 137 BHN, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Shape Angle, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.