Carbon Steel Angle, 6 ft - L, 5 mm
Mfr # ANS0505005S355-6
Zoro # G513869245
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Angle
90 Degrees
Material
Carbon Steel
Overall Height
50 mm
Material Grade
S355J2
Fabrication
Hot Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANS0505005S355-6
Zoro #
G513869245
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
50 mm
Inside Height
45 mm
Overall Length
6 ft
Leg Thickness
5 mm
Overall Width
50 mm
Details
Item
Carbon Steel Angle
Angle
90 Degrees
Material
Carbon Steel
Material Grade
S355J2
Fabrication
Hot Rolled
Mechanical Finish
Mill
Leg Inside Corner Shape
Round
Standards
EN 10025-2, EN 10056
System of Measurement
Metric
Certifications Included
Material Test Report
Description
Carbon Steel Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.