Carbon Steel Angle, 7 ft - L, 0.125 in
Mfr # HA/22125-84
Zoro # G815772434
product price: $44.19
/eaKey Features
Length Tolerance
+/-1 in
Material
Carbon Steel
Angle
90 Degrees
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HA/22125-84
Zoro #
G815772434
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-1 in
Inside Height
1 7/8 in
Overall Height
2 in
Overall Width
2 in
Leg Thickness
1/8 in
Overall Length
7 ft
Inside Leg Length - Horizontal
1 7/8 in
Details
Material
Carbon Steel
Item
Carbon Steel Angle
Angle
90 Degrees
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Certifications Included
No Certificates Included
Shape
Angle
Standards
A36
Material Grade
A36
Tensile Strength
60,000 psi
Resistance Properties
Wear-Resistant
Yield Strength
45,000 psi
Fabrication
Hot Rolled
Leg Inside Corner Shape
Round
Brinell Hardness
137 BHN
System of Measurement
Inch
Description
Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 7 ft, Inside Height 1 7/8 in, Leg Thickness 1/8 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 2 in, Overall Width 2 in, Length Tolerance +/-1 in, Leg Inside Corner Shape Round, Standards A36, Yield Strength 45,000 psi, Brinell Hardness 137 BHN, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Shape Angle, System of Measurement Inch, Tensile Strength 60,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.