Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Angle, 7 ft - L, 0.25 in

  • Mfr # HA/11250-84

  • Zoro # G815769816


product price: $40.39
/ea

Key Features

Length Tolerance
+/-1 in
Angle
90 Degrees
Material
Carbon Steel
Inside Height
3/4 in
Overall Length
7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA/11250-84
Zoro #
G815769816
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Inside Height
3/4 in
Overall Length
7 ft
Overall Width
1 in
Inside Leg Length - Horizontal
3/4 in
Leg Thickness
1/4 in
Overall Height
1 in

Details

Angle
90 Degrees
Material
Carbon Steel
Item
Carbon Steel Angle
System of Measurement
Inch
Shape
Angle
Brinell Hardness
137 BHN
Resistance Properties
Wear-Resistant
Standards
A36
Certifications Included
No Certificates Included
Leg Inside Corner Shape
Round
Material Grade
A36
Fabrication
Hot Rolled
Heat Treatable
Heat Treatable
Tensile Strength
60,000 psi
Mechanical Finish
Mill
Yield Strength
45,000 psi

Description

Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 7 ft, Inside Height 3/4 in, Leg Thickness 1/4 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 1 in, Overall Width 1 in, Length Tolerance +/-1 in, Leg Inside Corner Shape Round, Standards A36, Yield Strength 45,000 psi, Brinell Hardness 137 BHN, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Shape Angle, System of Measurement Inch, Tensile Strength 60,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.