Carbon Steel Angle, 8 ft - L, 0.188 in
Mfr # HA/25002500188-96
Zoro # G915769914
product price: $84.39
/ea
Free Shipping & Returns
Key Features
Length Tolerance
+/-1 in
Material
Carbon Steel
Angle
90 Degrees
Tensile Strength
60,000 psi
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HA/25002500188-96
Zoro #
G915769914
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-1 in
Inside Height
2 1/4 in
Leg Thickness
47/250 in
Overall Length
8 ft
Inside Leg Length - Horizontal
2 1/4 in
Overall Height
2 1/2 in
Overall Width
2 1/2 in
Details
Item
Carbon Steel Angle
Material
Carbon Steel
Angle
90 Degrees
Tensile Strength
60,000 psi
Mechanical Finish
Mill
Resistance Properties
Wear-Resistant
Heat Treatable
Heat Treatable
Certifications Included
No Certificates Included
Shape
Angle
Brinell Hardness
137 BHN
Material Grade
A36
Leg Inside Corner Shape
Round
System of Measurement
Inch
Fabrication
Hot Rolled
Standards
A36
Yield Strength
45,000 psi
Description
Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 8 ft, Inside Height 2 1/4 in, Leg Thickness 47/250 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 2 1/2 in, Overall Width 2 1/2 in, Length Tolerance +/-1 in, Leg Inside Corner Shape Round, Standards A36, Yield Strength 45,000 psi, Brinell Hardness 137 BHN, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Shape Angle, System of Measurement Inch, Tensile Strength 60,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.