Carbon Steel Angle, 8 ft - L, 0.375 in
Mfr # HA/22375-96
Zoro # G815769731
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Length Tolerance
+/-1 in
Angle
90 Degrees
Inside Leg Length - Horizontal
1 5/8 in
Certifications Included
No Certificates Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HA/22375-96
Zoro #
G815769731
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-1 in
Inside Leg Length - Horizontal
1 5/8 in
Overall Height
2 in
Overall Width
2 in
Leg Thickness
3/8 in
Overall Length
8 ft
Inside Height
1 5/8 in
Details
Material
Carbon Steel
Item
Carbon Steel Angle
Angle
90 Degrees
Certifications Included
No Certificates Included
Yield Strength
45,000 psi
Fabrication
Hot Rolled
Leg Inside Corner Shape
Round
Shape
Angle
Standards
A36
Heat Treatable
Heat Treatable
Resistance Properties
Wear-Resistant
Mechanical Finish
Mill
System of Measurement
Inch
Tensile Strength
60,000 psi
Brinell Hardness
137 BHN
Material Grade
A36
Description
Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 8 ft, Inside Height 1 5/8 in, Leg Thickness 3/8 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 2 in, Overall Width 2 in, Length Tolerance +/-1 in, Leg Inside Corner Shape Round, Standards A36, Yield Strength 45,000 psi, Brinell Hardness 137 BHN, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Shape Angle, System of Measurement Inch, Tensile Strength 60,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.