Zoro Homepage

Carbon Steel Angle, 8 ft - L, 0.375 in

  • Mfr # HA/25002500375-96

  • Zoro # G315769583


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+/-1 in
Material
Carbon Steel
Angle
90 Degrees
Certifications Included
No Certificates Included
Overall Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA/25002500375-96
Zoro #
G315769583
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Overall Length
8 ft
Inside Leg Length - Horizontal
2 1/8 in
Leg Thickness
3/8 in
Inside Height
2 1/8 in
Overall Height
2 1/2 in
Overall Width
2 1/2 in

Details

Item
Carbon Steel Angle
Material
Carbon Steel
Angle
90 Degrees
Certifications Included
No Certificates Included
Yield Strength
45,000 psi
System of Measurement
Inch
Tensile Strength
60,000 psi
Material Grade
A36
Leg Inside Corner Shape
Round
Standards
A36
Resistance Properties
Wear-Resistant
Shape
Angle
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Brinell Hardness
137 BHN
Fabrication
Hot Rolled

Description

Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 8 ft, Inside Height 2 1/8 in, Leg Thickness 3/8 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 2 1/2 in, Overall Width 2 1/2 in, Length Tolerance +/-1 in, Leg Inside Corner Shape Round, Standards A36, Yield Strength 45,000 psi, Brinell Hardness 137 BHN, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Shape Angle, System of Measurement Inch, Tensile Strength 60,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.