Carbon Steel Angle, 8 ft - L, 0.75 in
Mfr # HA/44750-96
Zoro # G515770365
product price: $392.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Angle
90 Degrees
Material
Carbon Steel
Length Tolerance
+/-1 in
Leg Inside Corner Shape
Round
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HA/44750-96
Zoro #
G515770365
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-1 in
Inside Leg Length - Horizontal
3 1/4 in
Overall Width
4 in
Leg Thickness
3/4 in
Overall Height
4 in
Overall Length
8 ft
Inside Height
3 1/4 in
Details
Angle
90 Degrees
Material
Carbon Steel
Item
Carbon Steel Angle
Leg Inside Corner Shape
Round
System of Measurement
Inch
Heat Treatable
Heat Treatable
Brinell Hardness
137 BHN
Standards
A36
Mechanical Finish
Mill
Tensile Strength
60,000 psi
Shape
Angle
Yield Strength
45,000 psi
Certifications Included
No Certificates Included
Fabrication
Hot Rolled
Material Grade
A36
Resistance Properties
Wear-Resistant
Description
Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 8 ft, Inside Height 3 1/4 in, Leg Thickness 3/4 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 4 in, Overall Width 4 in, Length Tolerance +/-1 in, Leg Inside Corner Shape Round, Standards A36, Yield Strength 45,000 psi, Brinell Hardness 137 BHN, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Shape Angle, System of Measurement Inch, Tensile Strength 60,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.