Zoro Homepage

Carbon Steel Bar, 24" L, 1 1/2" W

  • Mfr # 12035_24_0

  • Zoro # G202646157


product price: $60.89
/ea

Key Features

Thickness
0.313 in
Material
Carbon Steel
Carbon Steel Standards
ASTM A681; FED-QQ-S-635
Hardness Scale
Rb
Thickness (Decimal)
0.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12035_24_0
Zoro #
G202646157
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.313 in
Thickness (Decimal)
0.313 in
Length - Carbon Steel
2 ft
Length Tolerance
+0.375 in
Width - Carbon Steel
1 1/2 in
Width Tolerance
+/-0.005 in
Overall Width
1 1/2 in
Overall Length
24 in

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.313 in, Thickness Tolerance +/-0.001 in, Overall Length 24 in, Overall Width 1 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Precision Ground, Yield Strength 54,000 psi, Tensile Strength 64,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 71 HRB, Machinability 78 Percent, Standards ASTM A681, Appearance Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.