Zoro Homepage

Carbon Steel Bar, 24" L, 1 1/2" W

  • Mfr # 12271_24_0

  • Zoro # G602646108


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.75 in
Material
Carbon Steel
Carbon Steel Standards
ASTM A681; FED-QQ-S-635
Machining Finish
Ground
Yield Strength
54,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12271_24_0
Zoro #
G602646108
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.75 in
Length Tolerance
+0.375 in
Width Tolerance
+/-0.005 in
Thickness (Decimal)
0.75 in
Width - Carbon Steel
1 1/2 in
Length - Carbon Steel
2 ft
Overall Width
1 1/2 in
Overall Length
24 in

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.75 in, Thickness Tolerance +/-0.001 in, Overall Length 24 in, Overall Width 1 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Precision Ground, Yield Strength 54,000 psi, Tensile Strength 64,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 71 HRB, Machinability 78 Percent, Standards ASTM A681, Appearance Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.