Zoro Homepage

Carbon Steel Bar, 24" L, 1 1/2" W

  • Mfr # hf1.25x1.5-24

  • Zoro # G706904883


product price: $62.99
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A36
Length Tolerance
+/-2 in
Material Grade
A36
Thickness Tolerance
+/-0.0312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hf1.25x1.5-24
Zoro #
G706904883
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-2 in
Thickness
1.25 in
Overall Width
1 1/2 in
Overall Length
24 in
Width Tolerance
+/-0.0312 in

Details

Item
Carbon Steel Rectangular Bar
Material
Carbon Steel
Standards
ASTM A36
Material Grade
A36
Thickness Tolerance
+/-0.0312 in
Shape
Rectangular
Fabrication
Hot Rolled
System of Measurement
Inch
Brinell Hardness
120 BHN
Heat Treatment
No Heat Treatment
Rockwell Hardness
52 HRC
Heat Treatable
Not Heat Treatable
Tensile Strength
67,000 psi
Mechanical Finish
Mill
Machinability
72 %
Yield Strength
36,000 psi
Tolerance Rating
Standard
Flatness Tolerance
+/-0.188 in
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 1.25 in, Thickness Tolerance +/-0.0312 in, Overall Length 24 in, Overall Width 1 1/2 in, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 67,000 psi, Brinell Hardness 120 BHN, Rockwell Hardness 52 HRC, Machinability 72 Percent, Standards ASTM A36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.