Zoro Homepage

Carbon Steel Bar, 24" L, 4 3/4" W

  • Mfr # 18f.5x4.75-24

  • Zoro # G806904912


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-2 in
Material Grade
1018
Machinability
78 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18f.5x4.75-24
Zoro #
G806904912
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-2 in
Overall Width
4 3/4 in
Width Tolerance
0 in/-0.008 in
Overall Length
24 in
Thickness
0.5 in

Details

Item
Carbon Steel Rectangular Bar
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Material Grade
1018
Machinability
78 %
System of Measurement
Inch
Shape
Rectangular
Tolerance Rating
Standard
Rockwell Hardness
39 HRC
Yield Strength
54,000 psi
Heat Treatment
Case-Hardened
Tensile Strength
80,000 psi
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
Thickness Tolerance
0 in/-0.008 in
Brinell Hardness
70 BHN
Mechanical Finish
Polished
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
+/-0.008 in
Resistance Properties
Wear-Resistant
Galvanized
Not Galvanized

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.5 in, Thickness Tolerance 0 in/-0.008 in, Overall Length 24 in, Overall Width 4 3/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Polished, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.