Zoro Homepage

Carbon Steel Bar, 24" L, 5 1/2" W

  • Mfr # 18F.375X5.5-24

  • Zoro # G801840901


product price: $69.19
/ea

Key Features

Thickness
0.38 in
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Width Tolerance
-0.008 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18F.375X5.5-24
Zoro #
G801840901
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.38 in
Width Tolerance
-0.008 in
Thickness (Decimal)
0.375 in
Length - Carbon Steel
2 ft
Length Tolerance
+/-2 in
Width - Carbon Steel
5 1/2 in
Overall Length
24 in
Overall Width
5 1/2 in

Details

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Item
Carbon Steel Rectangular Bar
Yield Strength
54,000 psi
Typical Hardness
70
Thickness Tolerance
-0.003 in
Typical Tensile Strength (PSI)
Not Rated
Item - Carbon Steel
Rectangular Bar Stock
Finish - Carbon Steel
Unpolished
Tensile Strength
80,000 psi
Grade - Carbon Steel
Low Carbon Steel
Standards
ASTM A108, ASTM A29
Alloy Type - Carbon Steel
1018
Typical Yield Strength (PSI)
54,000 psi
Hardness Scale
Rb
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
Not Rated
Mechanical Finish
Mill
Rockwell Hardness
39 HRC
Brinell Hardness
70 BHN
Heat Treatment
No Heat Treatment
Tolerance Rating
Undersized
Material Grade
1018
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
Appearance
Unpolished
System of Measurement
Inch
Shape
Rectangular
Machinability
78 %
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.008 in
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Wear-Resistant

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.38 in, Thickness Tolerance -0.003 in, Overall Length 24 in, Overall Width 5 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.