Zoro Homepage

Carbon Steel Bar, 36" L, 1.5" W

  • Mfr # HF/3751500-36

  • Zoro # G106600415


product price: $24.29
/ea

Key Features

Material
Carbon Steel
Thickness
0.375 in
Thickness Tolerance
+/-0.01 in
Width Tolerance
+/-0.125 in
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF/3751500-36
Zoro #
G106600415
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Width Tolerance
+/-0.125 in
Overall Length
36 in
Overall Width
1 1/2 in

Details

Material
Carbon Steel
Thickness Tolerance
+/-0.01 in
Item
Carbon Steel Rectangular Bar
Shape
Rectangular
Rockwell Hardness
65 HRB
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
Yield Strength
45,000 psi
Mechanical Finish
Mill
Material Grade
A36
Brinell Hardness
126 BHN
Tensile Strength
60,000 psi
Fabrication
Hot Rolled
Machinability
100 %
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated
Galvanized
Not Galvanized

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 0.375 in, Thickness Tolerance +/-0.01 in, Overall Length 36 in, Overall Width 1 1/2 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 65 HRB, Machinability 100 Percent, Includes Material Certificate No Certificates Included, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.